Beli filter air.html di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  2. 3M Filter Holder
    Mulai

    Rp51.900

    3M Filter Holder
    Deskripsi:
    3M 1700 Filter Holder is a containment filter used with 3M Taishan respirators to secure particulate filters and protect the user.- Used to hold 3M Filters 1744 and 1744C.- For use with 3M 1200, 3200 and 3100 Single-Cartridge Facepiece Reusable Respirator.- Can be filled with 3M Particulate Filters 1744 and 1744C.- Used for P2 level particulate protection (1744).
    atribut:
    • Compatible With: 3M Respirator 3M Taishan 3M 1200 Half Face Piece Reusable Mask Respirator
    • Protection Type: P2 level particulates & odor disorders (1744C)
    • Standard: NIOSH
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Oil & Gas, Pharmaceutical, Transportation
  3. 3M Particulate Filter 2091 P100
    Mulai

    Rp179.900

    3M Particulate Filter 2091 P100
    atribut:
    • Color: Magenta
    • Dimensions (inch): 4.3x4.3
    • Connection Type: Bayonet
    • Aerosol Type: Oil and Non-Oil
    • Compatible With: 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series. If used with 3M™ Adapter 502, the filter may also be used with 3M™ Respirator 5000 Series or 3M™ Cartridge 6000 Series
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Standards Approvals: P100
  4. Aqua Air Mineral Botol
    Rating:
    98% of 100
    (37)
    Mulai

    Rp19.900

  5. KRISBOW Cartridge Filter Masker
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    KRISBOW Cartridge Filter Masker
    atribut:
    • Color: Yellow
    • Material: Carton Filter
    • Size of Cartridge (mm): 70x30
    • Type: Cartridge
  6. 3M Particulate Filter 1744 (Saringan Udara)
    Mulai

    Rp249.900

    3M Particulate Filter 1744 (Saringan Udara)
    atribut:
    • Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  7. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  8. LAKONI Kompresor Angin Direct Driven
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    LAKONI Kompresor Angin Direct Driven
    Deskripsi:
    Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.
    atribut:
    • Voltage (V): 180-220
  9. Nestle Pure Life Air Mineral
    Rating:
    100% of 100
    (16)
    Mulai

    Rp46.900

    Nestle Pure Life Air Mineral
    Deskripsi:
    Air mineralDiambil dan diolah dari mata air murni pilihanMemberikan hidrasi, menyegarkan dan menjaga kesehatan tubuh kitaDikemas dengan teknologi modern yang selalu menjaga kemurnian airnya
    atribut:
    • Packaging: Bottle
    • Variant: Mineral Water
  10. SENSI 4-Ply Earloop Double Filter Protective Mask (Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    SENSI 4-Ply Earloop Double Filter Protective Mask (Masker)
    atribut:
    • Number of Ply: 4
    • Marketing Authorization Number of KEMENKES RI: AKD 21603020775
  11. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  12. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.499.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
Daftar Harga filter air.html Terbaru October 2026
LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Rp1.999.900
3M Filter HolderRp51.900
3M Particulate Filter 2091 P100Rp179.900
Aqua Air Mineral BotolRp19.900
KRISBOW Cartridge Filter MaskerRp17.900
3M Particulate Filter 1744 (Saringan Udara)Rp249.900
HITACHI Kompresor Angin Oil Free Bebicon - OtomatisRp25.999.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
UVEX Silv-Air Mask (Masker/Respirator Partikulat)Rp34.900
LAKONI Kompresor Angin Direct DrivenRp1.299.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)